Motion
700 2 X 1/2 W/DSS @ 45 DEG

MAGNALOY COUPLING CORP
700 2 X 1/2 W/DSS @ 45 DEG

Jaw Coupling Hub - 2.0000 in Bore
MI ITEM #14547604
MFR #700 2 X 1/2 W/DSS @ 45 DEG
List Price$286.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
700 2 X 1/2 W/DSS @ 45 DEG

Jaw Coupling Hub - 2.0000 in Bore
MI ITEM #14547604
MFR #700 2 X 1/2 W/DSS @ 45 DEG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$286.39/each for your price

Overview

Mfr description
M70020016DSS45 700 HUB 2X1/2 W/DSS @ 45

Specifications

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    6.9000 in
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text