Motion
700 17 TOOTH 10/20 SP/CLAMP 1.61MINOR, 1.807 M

MAGNALOY COUPLING CORP
700 17 TOOTH 10/20 SP/CLAMP 1.61MINOR, 1.807 M

Jaw Coupling Hub - 17T-10/20 Bore
MI ITEM #14547645
MFR #700 17 TOOTH 10/20 SP/CLAMP 1.61MINOR, 1.807 M
Price$655.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
700 17 TOOTH 10/20 SP/CLAMP 1.61MINOR, 1.807 M

Jaw Coupling Hub - 17T-10/20 Bore
MI ITEM #14547645
MFR #700 17 TOOTH 10/20 SP/CLAMP 1.61MINOR, 1.807 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$655.74/each

Specifications

Dimensions

  • Bore Diameter
    17T-10/20
  • Outside Diameter
    6.9000 in

Details

  • Product Type
    Jaw Coupling Hubs

Overview

Mfr description
M700A1710C 700 HUB 17 TOOTH 10/20 SP/CLA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought