1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
700 45MM X 14MM KEYWAY W/CLAMP
Jaw Coupling Hub - 45 mm Bore
MI ITEM #
14547670
MFR #
700 45MM X 14MM KEYWAY W/CLAMP
List Price
$393.45
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 700 45MM X 14MM KEYWAY W/CLAMP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
700 45MM X 14MM KEYWAY W/CLAMP
Jaw Coupling Hub - 45 mm Bore
MI ITEM #
14547670
MFR #
700 45MM X 14MM KEYWAY W/CLAMP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$393.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
M700M4514C 700 HUB 45MM BORE X 14MM KEYW
Specifications
Bore Diameter
45 mm
Outside Diameter
6.9000 in
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data