1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
800 80MM X 22MM KEYWAY DSS@45D NYLON TIP
Jaw Coupling Hub - 80 mm Bore
MI ITEM #
14547879
MFR #
800 80MM X 22MM KEYWAY DSS@45D NYLON TIP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 800 80MM X 22MM KEYWAY DSS@45D NYLON TIP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
800 80MM X 22MM KEYWAY DSS@45D NYLON TIP
Jaw Coupling Hub - 80 mm Bore
MI ITEM #
14547879
MFR #
800 80MM X 22MM KEYWAY DSS@45D NYLON TIP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
80 mm
Outside Diameter
8.6000 in
Details
Product Type
Jaw Coupling Hubs
Overview
Mfr description
M800M8022DSS45NT2 800 HUB 80MM BORE X 22
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought