Motion
900 STEEL BUSHED JIS SPLINE, 16 TOOTH, 45MM MA

MAGNALOY COUPLING CORP
900 STEEL BUSHED JIS SPLINE, 16 TOOTH, 45MM MA

Jaw Coupling Hub - 16T-45 mm Bore
MI ITEM #14547920
MFR #900 STEEL BUSHED JIS SPLINE, 16 TOOTH, 45MM MA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
900 STEEL BUSHED JIS SPLINE, 16 TOOTH, 45MM MA

Jaw Coupling Hub - 16T-45 mm Bore
MI ITEM #14547920
MFR #900 STEEL BUSHED JIS SPLINE, 16 TOOTH, 45MM MA

Mfr description
M900BJIS1645C 900 HUB STEEL BUSHED JIS S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    16T-45 mm
  • Outside Diameter
    11.4000 in

Details

  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)