Motion
P090M1806
Jaw Coupling Hub - 18 mm Bore
MI ITEM #14548142
MFR #P090M1806
Price$34.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 18 mm Bore
MI ITEM #14548142
MFR #P090M1806

Mfr description
P090M1806 090 PM HALF 18 X 6 METRIC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.80/each

Specifications

Dimensions

  • Bore Diameter
    18 mm
  • Outside Diameter
    2.1250 in

Details

  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)