Motion
P090M2508
Jaw Coupling Hub - 25 mm Bore
Mi Item #14548147
MFR #P090M2508
Price$34.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 25 mm Bore
Mi Item #14548147
MFR #P090M2508

Mfr description
P090M2508 090 PM HALF 25 X 8 METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.80/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    2.1250 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)