Motion
NU 206 ECML/C3S1

SKF
NU 206 ECML/C3S1

Crossed Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width
Mi Item #14584824
MFR #NU 206 ECML/C3S1
Price$443.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 206 ECML/C3S1

Crossed Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width
Mi Item #14584824
MFR #NU 206 ECML/C3S1

Mfr description
NU 206 ECML/C3S1 CYLINDRICAL ROLLER BRG
  • High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.19/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)