Motion
NU 2326 ECML/L4BC3H

SKF
NU 2326 ECML/L4BC3H

Cylindrical Roller Bearing - Straight, 130 mm ID, 280 mm OD, 93 mm Width
MI ITEM #14584826
MFR #NU 2326 ECML/L4BC3H
Price$11,441.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2326 ECML/L4BC3H

Cylindrical Roller Bearing - Straight, 130 mm ID, 280 mm OD, 93 mm Width
MI ITEM #14584826
MFR #NU 2326 ECML/L4BC3H

Mfr description
NU 2326 ECML/L4BC3H CYLINDRICAL ROLLER B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,441.99/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    93 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)