Motion
316115

SKF
316115

316115
Mi Item #14584941
MFR #316115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
316115

316115
Mi Item #14584941
MFR #316115

Mfr description
316115 CYLINDRICAL ROLLER BRG
  • High to very high radial load carrying capacity Low friction Long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    550 mm
  • Outside Diameter  
    800 mm
  • Overall Width  
    260 mm

Details

  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)