Motion
NJ 252 MA

SKF
NJ 252 MA

Crossed Roller Bearing - Straight, 260 mm ID, 480 mm OD, 80 mm Width
Mi Item #14585302
MFR #NJ 252 MA
Price$19,522.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 252 MA

Crossed Roller Bearing - Straight, 260 mm ID, 480 mm OD, 80 mm Width
Mi Item #14585302
MFR #NJ 252 MA

Mfr description
NJ 252 MA CYLINDRICAL RB +420MM LSB
  • High radial load carrying capacity Low friction Long service life Locate the shaft axially in one direction Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,522.47/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)