1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89066VCGY
Valley Craft Double-Sided Heavy Duty A-Frame Cart, 38"L x 30"W x 63"H, (12) Trays with Lip, 2500 lb. Capacity
MI ITEM #
14596127
MFR #
F89066VCGY
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F89066VCGY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89066VCGY
Valley Craft Double-Sided Heavy Duty A-Frame Cart, 38"L x 30"W x 63"H, (12) Trays with Lip, 2500 lb. Capacity
MI ITEM #
14596127
MFR #
F89066VCGY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89066VCGY DOUBLE-SIDED A-FRAME CART 38
Specifications
Width
30 in
Height
63 in
Color
Gray
Load Capacity
2500 lbs
Weight
250 lbs
Length
38 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data