Motion
F89067VCGY
Cart - 42 in Wide, 63 in High, Gray
MI ITEM #14596129
MFR #F89067VCGY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cart - 42 in Wide, 63 in High, Gray
MI ITEM #14596129
MFR #F89067VCGY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89067VCGY DOUBLE-SIDED A-FRAME CART 38

Specifications

  • Weight Capacity
    2500 lbs
  • Width
    42 in
  • Country of Origin
    USA
  • Height
    63 in
  • Color
    Gray
  • Load Capacity
    2500 lbs
  • Weight
    280 lbs
  • Length
    38 in
  • Outside Height
    38 in
  • Outside Length
    30 in
  • Outside Width
    63 in
  • Overall Height
    63.0000 in
  • Overall Length
    38.0000 in
  • Overall Width
    30.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text