1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89054VCGY
Valley Craft Cage Cart - Stock Picking, 3-Sided, (2) Adjustable Shelves, 57"L x 30"W x 68"H, 1600 lb. Capacity, Gray
MI ITEM #
14596130
MFR #
F89054VCGY
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F89054VCGY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89054VCGY
Valley Craft Cage Cart - Stock Picking, 3-Sided, (2) Adjustable Shelves, 57"L x 30"W x 68"H, 1600 lb. Capacity, Gray
MI ITEM #
14596130
MFR #
F89054VCGY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89054VCGY CAGE CART - STOCK PICKING 3-S
Specifications
Width
30 in
Height
68 in
Color
Gray
Load Capacity
1600 lbs
Weight
200 lbs
Length
57 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought