1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89058VCRD
Valley Craft Security Cart - 60"L x 30"W x 66"H, (2) Adjustable Shelves, 2000 lb. Capacity, Red
MI ITEM #
14596153
MFR #
F89058VCRD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F89058VCRD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89058VCRD
Valley Craft Security Cart - 60"L x 30"W x 66"H, (2) Adjustable Shelves, 2000 lb. Capacity, Red
MI ITEM #
14596153
MFR #
F89058VCRD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89058VCRD SECURITY CART-60"LX30"WX66"H
Specifications
Width
30 in
Height
66 in
Color
Red
Load Capacity
2000 lbs
Weight
355 lbs
Length
60 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data