1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89611WW
Valley Craft Mobile Workbench, 24"W Deluxe - (1) Door, 24"W x 21"D x 36"H, 2000 lb. Capacity, White
MI ITEM #
14596156
MFR #
F89611WW
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F89611WW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89611WW
Valley Craft Mobile Workbench, 24"W Deluxe - (1) Door, 24"W x 21"D x 36"H, 2000 lb. Capacity, White
MI ITEM #
14596156
MFR #
F89611WW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89611WW MOBILE WORKBENCH, 24"W DELUXE (
Specifications
Color
White
Depth
21 in
Weight
111 lbs
Width
28 in
Height
34 in
Load Capacity
2000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data