1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F89240BK ADJUSTABLE HEIGHT WORK TABLE ST
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89240BK ADJUSTABLE HEIGHT WORK TABLE ST
Valley Craft Mobile Adjustable Height Work Table - Steel, 96"W x 22"D x 33-45"H, 2000 lb. Capacity
MI ITEM #
14596162
MFR #
F89240BK ADJUSTABLE HEIGHT WORK TABLE ST
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89240BK ADJUSTABLE HEIGHT WORK TABLE ST
Specifications
Color
Gray
Depth
22 in
Weight
127 lbs
Width
96 in
Height
29-41 in
Load Capacity
2000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought