1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10956814
Spacer Coupling Hub - 25 mm Bore
MI ITEM #
14683184
MFR #
10956814
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
REXNORD INC 10956814
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10956814
Spacer Coupling Hub - 25 mm Bore
MI ITEM #
14683184
MFR #
10956814
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
25 mm
Details
Product Type
Jaw Coupling Hubs
Overview
Mfr description
10956814 5R HSB 25MM H7 BORE 8MM X 3.3MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought