Motion
90053

3M
90053

3M Cubitron 3 Cut-Off Wheel, 90053, 60+, T27, 4
MI ITEM #14776867
MFR #90053
Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90053

3M Cubitron 3 Cut-Off Wheel, 90053, 60+, T27, 4
MI ITEM #14776867
MFR #90053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.61/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter
    0.8750 in | 22.23 mm
  • Hole Size
    7/8 in
  • Overall Diameter
    4.5 in
  • Overall Thickness
    0.0400 in
  • Wheel Diameter
    4.5000 in
  • Wheel Thickness
    0.0400 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Cutting
  • Attachment Type
    Center Hole
  • Bond Type
    Resin
  • Color
    Black
  • Country of Origin
    PL
  • ECCN
    EAR99
  • Features & Benefits
    • SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more • ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done • FEWER CHANGEOVERS: Removes up to 3x more material compared to 3M™ Cubitron™ II Performance Abrasives • LONG LASTING: Designed to last longer than leading competitors • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
  • Grit Number
    60
  • Machine Compatibility
    Right Angle Grinders
  • Manufacturer Upc Number
    04064035079635
  • Material
    Ceramic
  • Max Rpm
    13300 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    50
  • Product Types
    Cut-off Wheel
  • Wheel Color
    Black
  • Wheel Type
    Type 27

Overview

Mfr description
7100304308 3M CUBITRON 3 CUT-OFF WHEEL
  • SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more
  • ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
  • FEWER CHANGEOVERS: Removes up to 3x more material compared to 3M™ Cubitron™ II Performance Abrasives
  • LONG LASTING: Designed to last longer than leading competitors
  • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought