Motion
90009

3M
90009

3M Cubitron 3 Depressed Center Grinding Wheel,
MI ITEM #14776870
MFR #90009
Your Price$32.98/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90009

3M Cubitron 3 Depressed Center Grinding Wheel,
MI ITEM #14776870
MFR #90009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.98/dc(List $37.93)

Overview

Mfr description
7100312965 3M CUBITRON 3 DEPRESSED CEN
  • HEAVY-DUTY: Designed for heavy weld removal and other heavy-duty grinding applications on almost all materials — while being specially formulated for use on stainless steel, mild steel, and aerospace alloys
  • ENHANCED SPEED: Delivers up to 15% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
  • FEWER CHANGEOVERS: Removes up to 1.5x more material compared to 3M™ Cubitron™ II Performance Abrasives
  • LONG LASTING: Designed to last longer than leading competitors
  • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown

Specifications

  • Country of Origin
    AT
  • ECCN
    EAR99
  • Manufacturer Upc Number
    00638060900093
  • Bond Type
    Resin
  • Application
    Grinding
  • Wheel Diameter
    7.0000 in
  • Arbor Hole Size
    11-5/8 in
  • Wheel Thickness
    1/4 in
  • Product Types
    Grinding Wheel
  • Machine Compatibility
    Right Angle Grinders
  • Abrasive Material
    Ceramic
  • Attachment Type
    Threaded
  • Grit Number
    36
  • Max Rpm
    8500 rpm
  • Wheel Color
    Black
  • Color
    Black
  • Overall Diameter
    7 in
  • Overall Thickness
    0.2500 in
  • Package Quantity
    10
  • Arbor Size
    5/8 in-11
  • Arbor Type
    Threaded
  • Mineral Type
    Precision Shaped Ceramic
  • Features & Benefits
    • HEAVY-DUTY: Designed for heavy weld removal and other heavy-duty grinding applications on almost all materials — while being specially formulated for use on stainless steel, mild steel, and aerospace alloys • ENHANCED SPEED: Delivers up to 15% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done • FEWER CHANGEOVERS: Removes up to 1.5x more material compared to 3M™ Cubitron™ II Performance Abrasives • LONG LASTING: Designed to last longer than leading competitors • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
  • Material
    Ceramic
  • Wheel Type
    Type 27
  • Tool Comp
    Right Angle Grinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought