Motion
90043

3M
90043

3M Cubitron 3 Cut-Off Wheel, 90043, 36+, T27, 4
MI ITEM #14776877
MFR #90043
Your Price$18.79/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90043

3M Cubitron 3 Cut-Off Wheel, 90043, 36+, T27, 4
MI ITEM #14776877
MFR #90043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.79/dc(List $21.62)

Overview

Mfr description
7100313187 3M CUBITRON 3 CUT-OFF WHEEL
  • SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more
  • ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
  • FEWER CHANGEOVERS: Removes up to 3x more material compared to 3M™ Cubitron™ II Performance Abrasives
  • LONG LASTING: Designed to last longer than leading competitors
  • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown

Specifications

  • Country of Origin
    AT
  • ECCN
    EAR99
  • Manufacturer Upc Number
    00638060900437
  • Bond Type
    Resin
  • Application
    Cutting
  • Wheel Diameter
    4.5000 in
  • Arbor Hole Size
    11-5/8 in
  • Wheel Thickness
    0.1250 in
  • Product Types
    Cut-off Wheel
  • Machine Compatibility
    Right Angle Grinders
  • Abrasive Material
    Ceramic
  • Attachment Type
    Threaded
  • Grit Number
    36
  • Max Rpm
    13300 rpm
  • Wheel Color
    Black
  • Color
    Black
  • Overall Diameter
    4.5 in
  • Overall Thickness
    0.1250 in
  • Package Quantity
    10
  • Arbor Size
    5/8 in-11
  • Arbor Type
    Threaded
  • Mineral Type
    Precision Shaped Ceramic
  • Features & Benefits
    • SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more • ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done • FEWER CHANGEOVERS: Removes up to 3x more material compared to 3M™ Cubitron™ II Performance Abrasives • LONG LASTING: Designed to last longer than leading competitors • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
  • Material
    Ceramic
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought