Motion
90050

3M
90050

3M Cubitron 3 Cut-Off Wheel, 90050, 36+, T27, 7
Mi Item #14776885
MFR #90050
Price$26.26/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90050

3M Cubitron 3 Cut-Off Wheel, 90050, 36+, T27, 7
Mi Item #14776885
MFR #90050

Mfr description
7100313191 3M CUBITRON 3 CUT-OFF WHEEL
  • SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more
  • ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
  • FEWER CHANGEOVERS: Removes up to 3x more material compared to 3M™ Cubitron™ II Performance Abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.26/dc

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    7.0000 in
  • Blade Thickness
    0.0900 in;2 mm
  • Center Hole Diameter
    0.8750 in
  • Height
    0.0900 in, 2 mm
  • Hole Size
    7/8 in
  • Length
    7.0000 in, 180 mm
  • Overall Diameter
    7.0000 in
  • Overall Thickness
    0.0900 in
  • Wheel Diameter
    7.0000 in
  • Wheel Thickness
    0.0900 in, 2 mm
  • Width
    0.0900 in, 2 mm

Details

  • Abrasive Material
    Ceramic
  • Application
    Metal, Stainless Steel
  • Arbor Type
    Depressed Center
  • Attachment Type
    Center Hole
  • Blade Material
    Precision Shaped Ceramic
  • Bond Type
    Resin
  • Color
    Black
  • Country of Origin
    AT
  • Description Keyword
    Cut-Off Wheel
  • ECCN
    EAR99
  • Features & Benefits
    • SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more • ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done • FEWER CHANGEOVERS: Removes up to 3x more material compared to 3M™ Cubitron™ II Performance Abrasives • LONG LASTING: Designed to last longer than leading competitors • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
  • For Use With
    Cut-off Wheel, Right Angle Grinders
  • Grit Number
    36+
  • Includes
    25/Pack, 50 ea/Case
  • Machine Compatibility
    Right Angle Grinder
  • Manufacturer Upc Number
    00638060900505
  • Material
    Precision Shaped Ceramic
  • Material Cut
    All Metal, Non-ferrous Metal, Stainless Steel
  • Package Quantity
    50
  • Product Types
    Cut-off Wheel
  • Recommended Use
    Stainless Steel
  • Set Contents
    25/Pack, 50 ea/Case
  • Specification
    ANSI
  • Substrate
    All Metal, Non-ferrous Metal, Stainless Steel
  • Wheel Color
    Black
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)