Motion
90044

3M
90044

3M Cubitron 3 Cut-Off Wheel, 90044, 36+, T27, 4
MI ITEM #14776891
MFR #90044
Your Price$16.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90044

3M Cubitron 3 Cut-Off Wheel, 90044, 36+, T27, 4
MI ITEM #14776891
MFR #90044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.45/each(List $18.92)

Overview

Mfr description
7100304009 3M CUBITRON 3 CUT-OFF WHEEL
  • SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more
  • ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
  • FEWER CHANGEOVERS: Removes up to 3x more material compared to 3M™ Cubitron™ II Performance Abrasives
  • LONG LASTING: Designed to last longer than leading competitors
  • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown

Specifications

  • Country of Origin
    AT
  • ECCN
    EAR99
  • Manufacturer Upc Number
    04064035137113
  • Hole Size
    7/8 in
  • Bond Type
    Resin
  • Application
    Cutting
  • Wheel Diameter
    4.5000 in
  • Wheel Thickness
    1/8 in
  • Product Types
    Cut-off Wheel
  • Machine Compatibility
    Right Angle Grinders
  • Abrasive Material
    Ceramic
  • Attachment Type
    Center Hole
  • Grit Number
    36
  • Center Hole Diameter
    0.8750 in | 22.23 mm
  • Max Rpm
    13300 rpm
  • Wheel Color
    Black
  • Color
    Black
  • Overall Diameter
    4.5 in
  • Overall Thickness
    0.1250 in
  • Package Quantity
    50
  • Arbor Size
    7/8 in
  • Mineral Type
    Precision Shaped Ceramic
  • Features & Benefits
    • SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more • ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done • FEWER CHANGEOVERS: Removes up to 3x more material compared to 3M™ Cubitron™ II Performance Abrasives • LONG LASTING: Designed to last longer than leading competitors • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
  • Material
    Ceramic
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text