Motion
7100305150 3M CUBITRON 3 CUT AND GRIND WHEEL, 89159, 36+, T27, 5 IN X 1/8 I

3M
7100305150 3M CUBITRON 3 CUT AND GRIND WHEEL, 89159, 36+, T27, 5 IN X 1/8 I

3M™ Cubitron™ 3 Cut and Grind Wheel, 89159, 36+, T27, 5 in x 1/8 in x 7/8 in (125mm x 3.2mm x 22.23mm), ANSI, 10/Pack, 20 ea/Case
MI ITEM #14776901
MFR #7100305150 3M CUBITRON 3 CUT AND GRIND WHEEL, 89159, 36+, T27, 5 IN X 1/8 I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100305150 3M CUBITRON 3 CUT AND GRIND WHEEL, 89159, 36+, T27, 5 IN X 1/8 I

3M™ Cubitron™ 3 Cut and Grind Wheel, 89159, 36+, T27, 5 in x 1/8 in x 7/8 in (125mm x 3.2mm x 22.23mm), ANSI, 10/Pack, 20 ea/Case
MI ITEM #14776901
MFR #7100305150 3M CUBITRON 3 CUT AND GRIND WHEEL, 89159, 36+, T27, 5 IN X 1/8 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100305150 3M CUBITRON 3 CUT AND GRIND
  • MULTIPLE FUNCTIONS: Used both as a grinding wheel and cut-off wheel, making it ideal for cutting, grinding, gouging, and more
  • ENHANCED SPEED: Delivers improved cutting and grinding performance compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
  • RIGID, REINFORCED, RESIN-BONDED WHEEL: Designed to be used both as a grinding wheel and as a cut-off wheel on both stainless and mild steel substrates
  • IMPROVED USABILITY: A reformulated wheel composition offers better balance and a smoother action while maintaining best-in-class performance to help reduce rework and enhance finish quality
  • LONG LASTING: Designed to last longer than leading competitors
  • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown

Specifications

  • Country of Origin
    AT
  • ECCN
    EAR99
  • Manufacturer Upc Number
    04064035136505
  • Hole Size
    7/8 in
  • Bond Type
    Resin
  • Wheel Diameter
    5 in
  • Product Types
    Grinding Wheel
  • Machine Compatibility
    Right Angle Grinders
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Wheel Color
    Black
  • Color
    Black
  • Overall Diameter
    5 in
  • Overall Thickness
    0.125 in
  • Package Quantity
    20
  • Arbor Size
    7/8 in
  • Features & Benefits
    • MULTIPLE FUNCTIONS: Used both as a grinding wheel and cut-off wheel, making it ideal for cutting, grinding, gouging, and more • ENHANCED SPEED: Delivers improved cutting and grinding performance compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done • RIGID, REINFORCED, RESIN-BONDED WHEEL: Designed to be used both as a grinding wheel and as a cut-off wheel on both stainless and mild steel substrates • IMPROVED USABILITY: A reformulated wheel composition offers better balance and a smoother action while maintaining best-in-class performance to help reduce rework and enhance finish quality • LONG LASTING: Designed to last longer than leading competitors • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
  • Material
    Ceramic
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text