Motion
7100303965 3M CUBITRON 3 DEPRESSED CEN TER GRINDING WHEEL, 90001, 36+, T27,

3M
7100303965 3M CUBITRON 3 DEPRESSED CEN TER GRINDING WHEEL, 90001, 36+, T27,

3M™ Cubitron™ 3 Depressed Center Grinding Wheel, 90001, 36+, T27, 4 in x 1/4 in x 3/8 in (100x6x9.53mm), ANSI, 10/Pack, 20 ea/Case
MI ITEM #14776904
MFR #7100303965 3M CUBITRON 3 DEPRESSED CEN TER GRINDING WHEEL, 90001, 36+, T27,
List Price$22.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100303965 3M CUBITRON 3 DEPRESSED CEN TER GRINDING WHEEL, 90001, 36+, T27,

3M™ Cubitron™ 3 Depressed Center Grinding Wheel, 90001, 36+, T27, 4 in x 1/4 in x 3/8 in (100x6x9.53mm), ANSI, 10/Pack, 20 ea/Case
MI ITEM #14776904
MFR #7100303965 3M CUBITRON 3 DEPRESSED CEN TER GRINDING WHEEL, 90001, 36+, T27,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.12/each for your price

Overview

Mfr description
7100303965 3M CUBITRON 3 DEPRESSED CEN
  • HEAVY-DUTY: Designed for heavy weld removal and other heavy-duty grinding applications on almost all materials — while being specially formulated for use on stainless steel, mild steel, and aerospace alloys
  • ENHANCED SPEED: Delivers up to 15% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
  • FEWER CHANGEOVERS: Removes up to 1.5x more material compared to 3M™ Cubitron™ II Performance Abrasives
  • LONG LASTING: Designed to last longer than leading competitors
  • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown

Specifications

  • Country of Origin
    AT
  • ECCN
    EAR99
  • Manufacturer Upc Number
    04064035079901
  • Hole Size
    3/8 in
  • Bond Type
    Resin
  • Wheel Diameter
    4 in
  • Product Types
    Grinding Wheel
  • Machine Compatibility
    Right Angle Grinders
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Wheel Color
    Black
  • Color
    Black
  • Overall Diameter
    4 in
  • Overall Thickness
    0.25 in
  • Package Quantity
    20
  • Arbor Size
    3/8 in
  • Features & Benefits
    • HEAVY-DUTY: Designed for heavy weld removal and other heavy-duty grinding applications on almost all materials — while being specially formulated for use on stainless steel, mild steel, and aerospace alloys • ENHANCED SPEED: Delivers up to 15% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done • FEWER CHANGEOVERS: Removes up to 1.5x more material compared to 3M™ Cubitron™ II Performance Abrasives • LONG LASTING: Designed to last longer than leading competitors • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
  • Material
    Ceramic
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text