Motion
90017

3M
90017

3M Cubitron 3 Cut and Grind Wheel, 90017, 36+,
Mi Item #14776912
MFR #90017
Price$26.25/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90017

3M Cubitron 3 Cut and Grind Wheel, 90017, 36+,
Mi Item #14776912
MFR #90017

Mfr description
7100313550 3M CUBITRON 3 CUT AND GRIND
  • MULTIPLE FUNCTIONS: Used both as a grinding wheel and cut-off wheel, making it ideal for cutting, grinding, gouging, and more
  • ENHANCED SPEED: Delivers improved cutting and grinding performance compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
  • RIGID, REINFORCED, RESIN-BONDED WHEEL: Designed to be used both as a grinding wheel and as a cut-off wheel on both stainless and mild steel substrates
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.25/dc

Specifications

Dimensions

  • Arbor Hole Size
    11-5/8 in
  • Arbor Size
    5/8 in-11
  • Overall Diameter
    5 in
  • Overall Thickness
    0.1563 in
  • Wheel Diameter
    5.0000 in
  • Wheel Thickness
    5/32 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Cutting
  • Arbor Type
    Threaded
  • Attachment Type
    Threaded
  • Bond Type
    Resin
  • Color
    Black
  • Country of Origin
    AT
  • ECCN
    EAR99
  • Features & Benefits
    • MULTIPLE FUNCTIONS: Used both as a grinding wheel and cut-off wheel, making it ideal for cutting, grinding, gouging, and more • ENHANCED SPEED: Delivers improved cutting and grinding performance compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done • RIGID, REINFORCED, RESIN-BONDED WHEEL: Designed to be used both as a grinding wheel and as a cut-off wheel on both stainless and mild steel substrates • IMPROVED USABILITY: A reformulated wheel composition offers better balance and a smoother action while maintaining best-in-class performance to help reduce rework and enhance finish quality • LONG LASTING: Designed to last longer than leading competitors • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
  • Grit Number
    36
  • Machine Compatibility
    Right Angle Grinders
  • Manufacturer Upc Number
    00638060900178
  • Material
    Ceramic
  • Max Rpm
    12250 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    10
  • Product Types
    Grinding Wheel
  • Wheel Color
    Black
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)