Motion
7100304005 3M CUBITRON 3 CUT-OFF WHEEL , 90035, 36+, T1, 4 IN X 0.125 IN X

3M
7100304005 3M CUBITRON 3 CUT-OFF WHEEL , 90035, 36+, T1, 4 IN X 0.125 IN X

3M™ Cubitron™ 3 Cut-Off Wheel, 90035, 36+, T1, 4 in x 1/8 in x 3/8 in (100 x 3 x 9.53 mm), ANSI, 25/Pack, 50 ea/Case
MI ITEM #14776918
MFR #7100304005 3M CUBITRON 3 CUT-OFF WHEEL , 90035, 36+, T1, 4 IN X 0.125 IN X
List Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100304005 3M CUBITRON 3 CUT-OFF WHEEL , 90035, 36+, T1, 4 IN X 0.125 IN X

3M™ Cubitron™ 3 Cut-Off Wheel, 90035, 36+, T1, 4 in x 1/8 in x 3/8 in (100 x 3 x 9.53 mm), ANSI, 25/Pack, 50 ea/Case
MI ITEM #14776918
MFR #7100304005 3M CUBITRON 3 CUT-OFF WHEEL , 90035, 36+, T1, 4 IN X 0.125 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.90/each for your price

Overview

Mfr description
7100304005 3M CUBITRON 3 CUT-OFF WHEEL
  • SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more
  • ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
  • FEWER CHANGEOVERS: Removes up to 3x more material compared to 3M™ Cubitron™ II Performance Abrasives
  • LONG LASTING: Designed to last longer than leading competitors
  • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown

Specifications

  • Country of Origin
    AT
  • ECCN
    EAR99
  • Manufacturer Upc Number
    04064035137182
  • Hole Size
    3/8 in
  • Bond Type
    Resin
  • Wheel Diameter
    4 in
  • Product Types
    Cut-off Wheel
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Wheel Color
    Black
  • Color
    Black
  • Overall Diameter
    4 in
  • Overall Thickness
    0.125 in
  • Package Quantity
    50
  • Arbor Size
    3/8 in
  • Features & Benefits
    • SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more • ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done • FEWER CHANGEOVERS: Removes up to 3x more material compared to 3M™ Cubitron™ II Performance Abrasives • LONG LASTING: Designed to last longer than leading competitors • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
  • Material
    Ceramic
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought