Motion
L110X40MM

DODGE
L110X40MM

Jaw Coupling Hub - 40 mm Bore
MI ITEM #14848675
MFR #L110X40MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
L110X40MM

Jaw Coupling Hub - 40 mm Bore
MI ITEM #14848675
MFR #L110X40MM

Mfr description
L110X40MM JAW COUPLING TYPE L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    3.3200 in

Details

  • Product Type
    Jaw Coupling Hubs
  • Series
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)