Motion
PACA05001A1

PORTACOOL LLC
PACA05001A1

PACA05001A1 PORTACOOL APEX 500
Mi Item #14849591
MFR #PACA05001A1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PORTACOOL LLC
PACA05001A1

PACA05001A1 PORTACOOL APEX 500
Mi Item #14849591
MFR #PACA05001A1

Mfr description
PACA05001A1 PORTACOOL APEX 500
  • SPACE OPTIMIZATION – Achieve maximum cooling without sacrificing space. Our slimmer profile and new front Intake allows you to place your Portacool cooler against any wall.
  • RAPID COOLING - Cool 500 sq. ft. in a flash!
  • CONNECTIVITY - Powered by Portacool CoolSync. Complete digital display with Wi-Fi capability. Control your environment from anywhere.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    46.0000 in
  • Wattage
    250 W
  • Weight
    70 lbs
  • Width
    22.0000 in

Details

  • Additional Details
    • Decibel Level (High/Low): 53 / 46• Cooler Evaporation Rate @100°F, 20% RH (gph): 2.2• Automatic Shutoff• Airflow reach (Ft): 55• Wireless Communication Technology: Wifi & Bluetooth• Control Method: Digital Touchscreen & App• CSA Certified & ETL Listed
  • Air Delivery Rate
    800 cfm
  • Amperage
    2.4 A
  • Color
    Black
  • Cooling Area
    500 ft²
  • Guard Material
    MDPE
  • Horsepower
    0.25 hp
  • Housing Color
    Black
  • Number Of Speeds
    Variable
  • Power Source Type
    120V/60HZ/1PH
  • Technical Specifications
    Wifi, Bluetooth
  • Voltage
    120 V
  • Water Tank Capacity
    13 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)