Motion
PACA07001A1

PORTACOOL LLC
PACA07001A1

PACA07001A1 PORTACOOL APEX 700
Mi Item #14849592
MFR #PACA07001A1
Price$3,082.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PORTACOOL LLC
PACA07001A1

PACA07001A1 PORTACOOL APEX 700
Mi Item #14849592
MFR #PACA07001A1

Mfr description
PACA07001A1 PORTACOOL APEX 700
  • SPACE OPTIMIZATION – Achieve maximum cooling without sacrificing space. Our slimmer profile and new front Intake allows you to place your Portacool cooler against any wall.
  • RAPID COOLING - Cool 700 sq. ft. in a flash!
  • CONNECTIVITY - Powered by Portacool CoolSync. Complete digital display with Wi-Fi capability. Control your environment from anywhere.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,082.80/each

Specifications

Dimensions

  • Height
    52.0000 in
  • Wattage
    293 W
  • Weight
    88.25 lbs
  • Width
    27.0000 in

Details

  • Additional Details
    • Decibel Level (High/Low): 53 / 43• Cooler Evaporation Rate @100°F, 20% RH (gph): 3.6• Automatic Shutoff• Airflow reach (Ft): 60• Wireless Communication Technology: Wifi & Bluetooth• Control Method: Digital Touchscreen & App• CSA Certified & ETL Listed
  • Air Delivery Rate
    1400 cfm
  • Amperage
    4 A
  • Color
    Black
  • Cooling Area
    700 ft²
  • Guard Material
    MDPE
  • Horsepower
    0.33 hp
  • Housing Color
    Black
  • Number Of Speeds
    Variable
  • Power Source Type
    120V/60HZ/1PH
  • Technical Specifications
    Wi-Fi, Bluetooth
  • Voltage
    120 V
  • Water Tank Capacity
    22 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)