Motion
PACA40001A1

PORTACOOL LLC
PACA40001A1

PACA40001A1 PORTACOOL APEX 4000
Mi Item #14849595
MFR #PACA40001A1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PORTACOOL LLC
PACA40001A1

PACA40001A1 PORTACOOL APEX 4000
Mi Item #14849595
MFR #PACA40001A1

Mfr description
PACA40001A1 PORTACOOL APEX 4000
  • CONNECTIVITY - Powered by Portacool CoolSync. Complete digital display with Wi-Fi capability. Control your environment from anywhere.
  • SPACE COOLING - The Portacool Apex 4000 uses a redesigned 36-inch fan assembly to cool up to 4000 sq. ft.
  • EXTENDED COOLING REACH - Our high-velocity cooler delivers a refreshing breeze up to 50 feet away.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    77.0000 in
  • Wattage
    964 W
  • Weight
    220 lbs
  • Width
    63.0000 in

Details

  • Additional Details
    • Decibel Level (High/Low): 62 / 52• Cooler Evaporation Rate @100°F, 20% RH (gph): 28.5• Automatic Shutoff• Fan Blade Size (in): 36• Airflow reach (Ft): 50• Wireless Communication Technology: Wifi & Bluetooth• Control Method: Digital Touchscreen & App• CSA Certified & ETL Listed
  • Air Delivery Rate
    13250 cfm
  • Amperage
    9 A
  • Color
    Black
  • Cooling Area
    4000 ft²
  • Guard Material
    MDPE
  • Horsepower
    0.75 hp
  • Housing Color
    Black
  • Number Of Speeds
    Variable
  • Power Source Type
    120V/60HZ/1PH
  • Technical Specifications
    Wifi, Bluetooth
  • Voltage
    120 V
  • Water Tank Capacity
    55 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)