Motion
PACA65001A1

PORTACOOL LLC
PACA65001A1

PACA65001A1 PORTACOOL APEX 6500
MI ITEM #14849596
MFR #PACA65001A1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PORTACOOL LLC
PACA65001A1

PACA65001A1 PORTACOOL APEX 6500
MI ITEM #14849596
MFR #PACA65001A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PACA65001A1 PORTACOOL APEX 6500
  • CONNECTIVITY - Powered by Portacool CoolSync. Complete digital display with Wi-Fi capability. Control your environment from anywhere.
  • SPACE COOLING - The Portacool Apex 6500 uses a redesigned 48-inch fan assembly to cool up to 6500 sq. ft.
  • EXTENDED COOLING REACH - Our high-velocity cooler delivers a refreshing breeze up to 40 feet away.
  • WHISPER-QUIET-PERFORMANCE - Redesigned motor reduces noise to 68 dB, creating a tranquil environment while cooling.
  • SMART WATER MANAGEMENT - The Portacool Apex series ensures worry-free operation with water level indicators, automatic shut-off, alerts and a 66-gallon water reservoir.
  • TOUGH-COAT TEXTURED HOUSING - Our roto-molded housings with textured design sets durability standards, guarding against harsh conditions and extending the cooler's lifespan.
  • EASY WATER REFILL - Swiftly refill the tank via a convenient hatch, enabling seamless hose connections for uninterrupted cooling.
  • SIMPLIFY YOUR SPACE - Our new housing design keeps cords and connections neatly tucked away at the back for a cleaner, smarter cooler experience.
  • PLUMBING COMPATIBILITY - Connect with standard plumbing adapters hassle-free for secure setup.
  • EFFICIENT MEDIA ABSORBENCY - Portacool's proprietary advanced media technology delivers superior cooling, conserves water, and reduces costs. Our 8-inch media with Edgecoat adds unmatched performance and durability.
  • ENHANED WATER DISTRIBUTION - Portacool's APEX advanced system evenly distributes water, ensuring superior coverage and an enhanced cooling experience.

Specifications

  • Cooling Area
    6500 ft²
  • Air Delivery Rate
    22000 cfm
  • Water Tank Capacity
    66 gal (US)
  • Horsepower
    1.2 hp
  • Voltage
    120 V
  • Wattage
    1231 W
  • Amperage
    14.7 A
  • Power Source Type
    120V/60HZ/1PH
  • Number Of Speeds
    Variable
  • Guard Material
    MDPE
  • Housing Color
    Black
  • Color
    Black
  • Height
    90.0000 in
  • Width
    78.0000 in
  • Weight
    290 lbs
  • Technical Specifications
    Wi-Fi, Bluetooth
  • Additional Details
    • Decibel Level (High/Low): 68 / 51• Cooler Evaporation Rate @100°F, 20% RH (gph): 50• Automatic Shutoff• Fan Blade Size (in): 48• Airflow reach (Ft): 40• Wireless Communication Technology: Wifi & Bluetooth• Control Method: Digital Touchscreen & App• CSA Certified & ETL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text