Motion
JAW COUPLING SPLINE

DODGE
JAW COUPLING SPLINE

Jaw Coupling Hub - Straight Jaw, S9 Bore
Mi Item #14854780
MFR #JAW COUPLING SPLINE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JAW COUPLING SPLINE

Jaw Coupling Hub - Straight Jaw, S9 Bore
Mi Item #14854780
MFR #JAW COUPLING SPLINE

Mfr description
L095-S9 JAW COUPLING SPLINE COUPLINGS/FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    S9
  • Outside Diameter
    2.1100 in

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)