1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
JAW COUPLING TYPE L
Jaw Coupling Hub - Straight Jaw, 0.7500 in Bore
MI ITEM #
14854782
MFR #
JAW COUPLING TYPE L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
DODGE JAW COUPLING TYPE L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
JAW COUPLING TYPE L
Jaw Coupling Hub - Straight Jaw, 0.7500 in Bore
MI ITEM #
14854782
MFR #
JAW COUPLING TYPE L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
0.7500 in
Outside Diameter
2.5400 in
Details
Jaw Type
Straight
Product Type
Jaw Coupling Hubs
Series
L
Overview
Mfr description
L100X3/4NOKW JAW COUPLING TYPE L COUPLIN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought