Specifications
Dimensions
- Pipe Size5.0000 in
Details
- Body MaterialNylon Tire Cord
- Cover ColorBlue
- Cover MaterialChlorobutyl
- Face To Face Distance10.5000 in, 266.70 mm
- Flange MaterialRubber
- Flange Standards Pressure ClassASME Class 125/150
- Joint TypeStraight
- Max Pressure17.2 bar, 250 psi
- Maximum Temperature250 °F, 120 °C
- Movement1.8750 in, 47.63 mm
- Pressure TypeStandard
- Tube ColorBlack
- Tube MaterialChlorobutyl
- Vacuum29.9 inHg, 759 mmHg
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)