Motion
9U144-0634
P2000 TC/CHL EPDM TUBE 6.000"ID 11.000"OD 8.500"F
Mi Item #14863845
MFR #9U144-0634
Price$3,796.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P2000 TC/CHL EPDM TUBE 6.000"ID 11.000"OD 8.500"F
Mi Item #14863845
MFR #9U144-0634

Mfr description
P2000 TC/CHL EPDM TUBE 6.000"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,796.04/each

Specifications

Dimensions

  • Pipe Size
    6.0000 in

Details

  • Body Material
    Nylon Tire Cord
  • Cover Color
    Blue
  • Cover Material
    Chlorobutyl
  • Face To Face Distance
    8.5000 in, 215.90 mm
  • Flange Material
    Rubber
  • Flange Standards Pressure Class
    ASME Class 125/150 A
  • Joint Type
    Straight
  • Max Pressure
    17.2 bar, 250 psi
  • Maximum Temperature
    250 °F, 120 °C
  • Movement
    1.8750 in, 47.63 mm
  • Pressure Type
    Standard
  • Tube Color
    Black
  • Tube Material
    EPDM
  • Vacuum
    29.9 inHg, 759 mmHg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)