Motion
9U144-0837
P2000 TC/CHL EPDM TUBE 8.000"ID 13.500"OD 9.250"F
Mi Item #14863897
MFR #9U144-0837
Price$4,278.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P2000 TC/CHL EPDM TUBE 8.000"ID 13.500"OD 9.250"F
Mi Item #14863897
MFR #9U144-0837

Mfr description
P2000 TC/CHL EPDM TUBE 8.000"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,278.97/each

Specifications

Dimensions

  • Pipe Size
    8.0000 in

Details

  • Body Material
    Nylon Tire Cord
  • Cover Color
    Blue
  • Cover Material
    Chlorobutyl
  • Face To Face Distance
    9.2500 in, 234.95 mm
  • Flange Material
    Rubber
  • Flange Standards Pressure Class
    ASME Class 125/150 A
  • Joint Type
    Straight
  • Max Pressure
    17.2 bar, 250 psi
  • Maximum Temperature
    250 °F, 120 °C
  • Movement
    1.8750 in, 47.63 mm
  • Pressure Type
    Standard
  • Tube Color
    Black
  • Tube Material
    EPDM
  • Vacuum
    29.9 inHg, 759 mmHg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)