Specifications
Dimensions
- Pipe Size12.0000 in
Details
- Body MaterialNylon Tire Cord
- Cover ColorBlue
- Cover MaterialChlorobutyl
- Face To Face Distance17.7500 in, 450.85 mm
- Flange MaterialRubber
- Flange Standards Pressure ClassASME Class 125/150 A
- Joint TypeStraight
- Max Pressure17.2 bar, 250 psi
- Maximum Temperature250 °F, 120 °C
- Movement2.3750 in, 60.33 mm
- Pressure TypeStandard
- Tube ColorBlack
- Tube MaterialEPDM
- Vacuum29.9 inHg, 759 mmHg
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)