Motion
9U144-1836
P2000 TC/CHL EPDM TUBE 18.000"ID 25.000"OD 9.000"
Mi Item #14864102
MFR #9U144-1836
Price$10,492.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P2000 TC/CHL EPDM TUBE 18.000"ID 25.000"OD 9.000"
Mi Item #14864102
MFR #9U144-1836

Mfr description
P2000 TC/CHL EPDM TUBE 18.000"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,492.80/each

Specifications

Dimensions

  • Pipe Size
    18.0000 in

Details

  • Body Material
    Nylon Tire Cord
  • Cover Color
    Blue
  • Cover Material
    Chlorobutyl
  • Face To Face Distance
    9.0000 in, 228.60 mm
  • Flange Material
    Rubber
  • Flange Standards Pressure Class
    ASME Class 125/150 A
  • Joint Type
    Straight
  • Max Pressure
    14 bar, 200 psi
  • Maximum Temperature
    250 °F, 120 °C
  • Movement
    2.3750 in, 60.33 mm
  • Pressure Type
    Standard
  • Tube Color
    Black
  • Tube Material
    EPDM
  • Vacuum
    29.9 inHg, 759 mmHg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)