Motion
NN3020TBKRE44CC0P4

NSK CORP, BEARING DIV
NN3020TBKRE44CC0P4

NN3020TBKRE44CC0P4
Mi Item #14917595
MFR #NN3020TBKRE44CC0P4
Price$2,181.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3020TBKRE44CC0P4

NN3020TBKRE44CC0P4
Mi Item #14917595
MFR #NN3020TBKRE44CC0P4

Mfr description
NN3020TBKRE44CC0P4 CYLINDRICAL ROLLER BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,181.64/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    37 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)