Motion
NU2330-E-XL-MCA

FAG (SCHAEFFLER)
NU2330-E-XL-MCA

Cylindrical Roller Bearing, single row - Straight, 150 mm ID, 320 mm OD, 108 mm Width
MI ITEM #14937279
MFR #NU2330-E-XL-MCA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2330-E-XL-MCA

Cylindrical Roller Bearing, single row - Straight, 150 mm ID, 320 mm OD, 108 mm Width
MI ITEM #14937279
MFR #NU2330-E-XL-MCA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    108 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU324-E-XL-MCA CYLINDRICALSINGLEROWN,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought