Motion
AL-RO-HBVT4-HT-300-8-50-U

ABACO LIGHTING
AL-RO-HBVT4-HT-300-8-50-U

LED Lighting - 300 W, 120/277 V, 19,800 lm Lumen Output
MI ITEM #14943052
MFR #AL-RO-HBVT4-HT-300-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-RO-HBVT4-HT-300-8-50-U

LED Lighting - 300 W, 120/277 V, 19,800 lm Lumen Output
MI ITEM #14943052
MFR #AL-RO-HBVT4-HT-300-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Spread
    60 / 90 / 120
  • Wattage
    300 W

Details

  • Certification
    UL, DLC, ETL, IP69K, NSF
  • Color Rendering Index
    70+ CRI
  • Color Temperature
    5,000 K
  • Efficacy
    132 lm/W
  • L70
    50,000 hrs
  • Lamps Style
    High Temp
  • Longevity
    50,000 hrs
  • Lumen Output
    19,800 lm
  • Voltage
    120/277 V

Overview

Mfr description
AL-RO-HBVT4-HT-300-8-50-U INDUSTRIAL ROU
  • IP69K rated: Wet location for high pressure cleaning.
  • ETL sanitation listed: NSF/ANSI standard 2 food equipment (splash zone and non-food zone)
  • Powered by Abaco 0-10V dimmer LED driver.
  • Ambient operating temperature: -40C to 40C
  • L70 <gt/> 100,000 hours @ 25C fixture ambient.
  • Ring bolt mounting accessory included.
  • THD: <lt/> 20%
  • 6’ cord for input and dimming wires.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought