Motion
AL-RO-HBVT4-HT-400-8-50-U

ABACO LIGHTING
AL-RO-HBVT4-HT-400-8-50-U

LED Lighting - 400 W, 120/277 V, 52,000 lm Lumen Output
Mi Item #14943053
MFR #AL-RO-HBVT4-HT-400-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-RO-HBVT4-HT-400-8-50-U

LED Lighting - 400 W, 120/277 V, 52,000 lm Lumen Output
Mi Item #14943053
MFR #AL-RO-HBVT4-HT-400-8-50-U

Mfr description
AL-RO-HBVT4-HT-400-8-50-U INDUSTRIAL ROU
  • IP69K rated: Wet location for high pressure cleaning.
  • ETL sanitation listed: NSF/ANSI standard 2 food equipment (splash zone and non-food zone)
  • Powered by Abaco 0-10V dimmer LED driver.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Spread
    60 / 90 / 120
  • Wattage
    400 W

Details

  • Certification
    UL, DLC, ETL, IP69K, NSF
  • Color Rendering Index
    70+ CRI
  • Color Temperature
    5,000 K
  • Efficacy
    130 lm/W
  • L70
    50,000 hrs
  • Lamps Style
    High Temp
  • Longevity
    50,000 hrs
  • Lumen Output
    52,000 lm
  • Voltage
    120/277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)