Specifications
Details
- ColorClear
- Face ColorClear
- Housing ColorClear
- Housing MaterialThermoplastic
- Input Voltage120 / 277 V
- Lighting TechnologyLED
- OperationAC
- Product TypesEmergency Light
- Voltage120 V / 277 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)