Motion
AL-INDWLEZU

ABACO LIGHTING
AL-INDWLEZU

Emergency Light - LED, Black Face Color, 120 / 277 V
Mi Item #14943069
MFR #AL-INDWLEZU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-INDWLEZU

Emergency Light - LED, Black Face Color, 120 / 277 V
Mi Item #14943069
MFR #AL-INDWLEZU

Mfr description
AL-INDWLEZU NEMA4X / NSF EXIT SIGN
  • Ultra bright, energy efficient, long life Red or Green LEDs.
  • NEMA4X rated
  • Dual 120/277 voltage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Black
  • Face Color
    Black
  • Housing Color
    Black
  • Housing Material
    Polycarbonate
  • Input Voltage
    120 / 277 V
  • Lighting Technology
    LED
  • Operation
    AC
  • Product Types
    Emergency Light
  • Voltage
    120 V / 277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)