Motion
AL-PLELRXTEU

ABACO LIGHTING
AL-PLELRXTEU

Emergency Light - LED, Clear Face Color, 120 / 277 V
MI ITEM #14943071
MFR #AL-PLELRXTEU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-PLELRXTEU

Emergency Light - LED, Clear Face Color, 120 / 277 V
MI ITEM #14943071
MFR #AL-PLELRXTEU

Mfr description
AL-PLELRXTEU EDGELIT THERMOPLASTIC EXIT
  • Ultra bright, energy efficient, long life Red or Green LED.
  • UV-stabilized ultra-clear acrylic edgelit panel provides consistent, uniform illumination.
  • Double face utilizes factory installed silver or white mylar background panel.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Clear
  • Face Color
    Clear
  • Housing Color
    Clear
  • Housing Material
    Thermoplastic
  • Input Voltage
    120 / 277 V
  • Lighting Technology
    LED
  • Operation
    AC
  • Product Types
    Emergency Light
  • Voltage
    120 V / 277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)