Motion
AL-SXTEU
Emergency Light - LED, Silver Face Color, 120 / 277 V
Mi Item #14943079
MFR #AL-SXTEU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Light - LED, Silver Face Color, 120 / 277 V
Mi Item #14943079
MFR #AL-SXTEU

Mfr description
AL-SXTEU STEEL EXIT SIGN
  • Steel housing exit signs offer a sleek appearance in a rugged design.
  • Dual 120V/277V voltage.
  • Charge rate/power "ON" LED indicator light and push-to-test switch for mandated code compliance testing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Silver
  • Face Color
    Silver
  • Housing Color
    Silver
  • Housing Material
    Steel
  • Input Voltage
    120 / 277 V
  • Lighting Technology
    LED
  • Operation
    AC
  • Product Types
    Emergency Light
  • Voltage
    120 V / 277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)