Motion
K50APFF100GRYC4QPMA

BANNER ENGINEERING CORP
K50APFF100GRYC4QPMA

K50 C4-Series EZ-LIGHT: 3-Color Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67; Range: 100 mm; Output: PNP (NO); Colors: Green Red Yellow; 150 mm (6 in) 5-pin M12 PUR Pigtail QD
MI ITEM #14952257
MFR #K50APFF100GRYC4QPMA
List Price$348.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
K50APFF100GRYC4QPMA

K50 C4-Series EZ-LIGHT: 3-Color Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67; Range: 100 mm; Output: PNP (NO); Colors: Green Red Yellow; 150 mm (6 in) 5-pin M12 PUR Pigtail QD
MI ITEM #14952257
MFR #K50APFF100GRYC4QPMA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$348.20/each for your price

Overview

Mfr description
79290 K50APFF100GRYC4QPMA K50 C4-SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought