Motion
K50PFF100ALRGB14QP

BANNER ENGINEERING CORP
K50PFF100ALRGB14QP

K50 Pro with Pro Editor: 14-Color RGB Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Range: 100 mm; Bimodal, NO, Latching; Colors: Multicolor; 150 mm (6 in) 8-pin M12 PVC Pigtail QD
MI ITEM #14952739
MFR #K50PFF100ALRGB14QP
List Price$355.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
K50PFF100ALRGB14QP

K50 Pro with Pro Editor: 14-Color RGB Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Range: 100 mm; Bimodal, NO, Latching; Colors: Multicolor; 150 mm (6 in) 8-pin M12 PVC Pigtail QD
MI ITEM #14952739
MFR #K50PFF100ALRGB14QP

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$355.27/each for your price

Overview

Mfr description
811252 K50PFF100ALRGB14QP K50 PRO WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought