Motion
GSEL3100200

AS RAYMOND
GSEL3100200

0.87X28X11.5 STK 200# FIXED LOCKING GAS SPRING
MI ITEM #14985997
MFR #GSEL3100200
Price$83.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSEL3100200

0.87X28X11.5 STK 200# FIXED LOCKING GAS SPRING
MI ITEM #14985997
MFR #GSEL3100200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.60/each

Specifications

Dimensions

  • Extended Length
    28.00 in
  • Force
    200 lb
  • Height
    0.953 in
  • Length
    30.8 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    25.64 in
  • Stroke
    11.5 in
  • Thread
    M8 X 1.25
  • Tube Diameter
    22 mm
  • Weight
    5.48 lbs
  • Width
    0.95 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Fixed Locking Gas Spring

Overview

Mfr description
GSEL3100200 0.87X28X11.5 STK 200# FIXED
  • Fixed Locking shroud/mechanism when spring is fully extended protecting people and critical equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought